Shop All Molding and Trim
Ekena Millwork
2 1/4"H x 7/8"P x 94 1/2"L Emery Chair Rail
Mfr # CHA02X01EM
Zoro # G004656941
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Urethane
- Length 94-1/2 in
- Collection Emery
- Height 2-1/4 in
- Projection 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CHA02X01EM
- Zoro # G004656941
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 2-1/4 in |
Details
Material | High Density Urethane |
Item | Chair Rail |
Collection | Emery |
Projection | 7/8 in |
Description
Our beautiful chair rail adds a decorative, historic, feel to walls, ceilings and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- PRIME-LINE Passage Lever, Fits 2-3/8 in. and 2-3/4 in. Backset, Satin Nickel, ADA 1 Set (MP65253)
- MIDWEST FASTENER 5/8" Nickel Split Key Rings 20PK (38502)
- EKENA MILLWORK Everdale Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48EVD)
- EKENA MILLWORK 3 1/8"W x 3 1/8"H Wakefield Traditional Panel Moulding Corner (matches moulding PML00X00CL) (PML03X03WA)
- EKENA MILLWORK 1 1/2"H x 3/4"P x 94 1/2"L Seville Panel Moulding (PML01X00SE)
- EKENA MILLWORK 7 1/8"H x 7 3/8"P x 10 1/8"F Carrillo Shell Crown Moulding Inside Corner (MIC07X07CI)
- EKENA MILLWORK 28" Bottom Width x 29 1/8" Top Width x 3 1/2"H x 7/8"P Bedford Crosshead (CRH03X28BE)
- EKENA MILLWORK Standard Foster Plinth Block With Rounded Edge, 4"W x 8"H x 1"P (PBP040X080X100FOS05)
- EKENA MILLWORK 4 1/4"H x 1 1/4"P x 94 1/2"L Emery Chair Rail (CHA04X01EM)
- Ekena Millwork Molding & Millwork