Shop All Corner Brackets
Ekena Millwork
2 1/2"W x 30"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black
Mfr # BKTM02X30IBPBL
Zoro # G503544817
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Color Powder Coated Black
- Length 30 in
- Width 2-1//2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X30IBPBL
- Zoro # G503544817
- Country of Origin China
- Category Corner Brackets
Dimensions
Length | 30 in |
Width | 2-1//2 in |
Size (In.) | 2 1/2"W x 30"D |
Details
Finish | Powder Coated |
Material | Steel |
Color | Powder Coated Black |
Item | Bracket |
Description/Special Features | Pre-Drilled Mounting Holes For Hassle-Free Install; Non-Invasive Brackets are Ideal for a "Floating Countertop" Effect; Beveled Edges |
Description
This line of authentic 1/2" thick steel brackets offers powerful support for your project, as well as a sleek black powder coated finish. Ideal for hidden applications, such as floating counter tops, kitchen islands, or peninsulas, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, mean a no “knocking knees” application for your project. Optimal for island or peninsula applications, this is the premier heavy-duty bracket to add support where no knee wall exists for granite, quartz and more.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8285.056.AC1)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Stone Walk (EB302-949)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- EKENA MILLWORK 2 1/2"W x 24"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X24IBPBL)
- EKENA MILLWORK 2 1/2"W x 40"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X40IBPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CGPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 14"D x 10"H (BKTM02X14X10CSPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 18"D x 12"H (BKTM02X18X12CGPBL)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 20"D x 14"H (BKTM02X20X14CGPBL)
- EKENA MILLWORK For 13" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_13)
- Ekena Millwork Corner Brackets