Shop All Shelf Brackets
Ekena Millwork
2 1/2"W x 20"D Hidden Floating Steel Heavy Duty Bracket, Powder Coated Black
Mfr # BKTM02X20HFPBL
Zoro # G603546049
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Powder Coated Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X20HFPBL
- Zoro # G603546049
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2 1/2"W x 20"D |
Details
Color | Powder Coated Black |
Description
This line of authentic 1/2" thick steel brackets offer powerful support for your project, as well as a sleek black powder coated finish. Ideal for hidden applications such as floating counter tops, kitchen islands, or peninsulas, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, meaning a no “knocking knees” application for your project. Optimal for pony or knee wall applications, this is the premier general multi-use support bracket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Acrylc Sign Frame, 7" x 11", 3" Stem, PK24 (PJST/711)
- GUARDIAN EQUIPMENT Black Safety Netting, 15 ft. x 150 ft. (70010)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (4295)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Powder Coated Black (BKTM02X06X05HSPBL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 12"D x 7"H (BKTM02X12X07HSCRS)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBHWH)
- EKENA MILLWORK Steel Truss Shelf Bracket, Stainless Steel 2"W x 12"D x 7 3/4"H (BKTM02X12X07TSSS)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 24"D x 24"H (BKTM02X24X24HACRS)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBPBL)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCH2)
- Ekena Millwork Shelf Brackets