Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
2 1/2"W x 2 3/4"D x 4 1/2"H Capistrano Mission Wood Vintage Decor Corbel, Black
Mfr # CORWD02X02X04CPBL
Zoro # G104648839
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 2 1/2"W x 2 3/4"D x 4 1/2"H
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CORWD02X02X04CPBL
- Zoro # G104648839
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 2 1/2"W x 2 3/4"D x 4 1/2"H |
Details
Finish | Black |
Item | Corbel |
Description
Get an authentic vintage look for less. These corbels and brackets are hand-painted and distressed, for a true replication of antique worn corbels and brackets. Choose from a myriad of sizes, contours, colors and finishes to best fit your design ideas. These beautifully crafted corbels are versatile enough for any space in your home. Made of solid wood and lightly distressed, they add just the right touch to farmhouse, rustic or French Country style. Use as decorative bookends, tabletop decor, or decorative shelf supports.
- Hand-painted and distressed in popular colors
- Pre-finished, ready to install
- Solid hardwood corbel/bracket
- Decorative vintage style antique corbel
- Multi-use versatile support and decor
- Ready to hang with key hole hangers
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Nickel 4" (DDB425U15A)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Black)
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone StoneWall Faux Stone Siding Panel Sandstone (PNU24X48CNSD)
- EKENA MILLWORK Ridgewood Rough Sawn Corbel w/Backplate, Western Red Cedar, 6"W x 14"D x 22"H (COR06X14X22RID01RWR)
- EKENA MILLWORK 4"W x 4"D x 7 1/2"H Devon Corbel (COR04X04X07DE)
- EKENA MILLWORK 3"W x 3 1/2"D x 6"H Small Lawson Wood Corbel, Cherry (CORW03X03X06LWCH)
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Rubberwood (BKTW01X06X06OLRW)
- EKENA MILLWORK Stanford Architectural Grade PVC Bracket, 5/8"W X 4 1/2"D X 7"H (BKTP01X04X07ST)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Alder (BKTW01X06X09THAL)
- OSBORNE WOOD PRODUCTS 14 1/2 x 3 1/2 x 8 Angel Corbel in Hard Maple (8200HM)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers