Shop All Shelf Brackets
Ekena Millwork
2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black
Mfr # BKTM02X14FWPBL
Zoro # G103544972
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Powder Coated Black
- Width (In.) 2-1/2 in
- Depth 14 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X14FWPBL
- Zoro # G103544972
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2 1/2"W x 14"D |
Width (In.) | 2-1/2 in |
Depth | 14 in |
Details
Material | Steel |
Color | Powder Coated Black |
Item | Wall Mount |
Finish | Powder Coated |
Description
This line of authentic 1/2" thick steel brackets offers powerful support for your project, as well as a sleek black powder coated finish. Fitting for hidden applications such as floating vanities, shelving, or countertops, the brackets offer a non-intrusive installation. Pre-drilled holes also assure an easy and hassle-free install. Sturdy, invisible steel brackets do not compromise space, mean a no “knocking knees” application for your project. Optimal for hidden floating applications and installations, this is the premier general multi-use support bracket.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Tan (USVP1288-6PT)
- TENNSCO Electrical Shelf Riser, 72InWx15InDx12InH (RE-1572)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81123)
- KEE SAFETY Kee Klamp Single Socket Tee, 3/4 Dia., (10-5)
- EKENA MILLWORK 2 1/2"W x 8"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X08FWPBL)
- EKENA MILLWORK 2 1/2"W x 12"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X12FWPBL)
- EKENA MILLWORK 2 1/2"W x 20"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X20FWPBL)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 14"D x 4"H (BKTM02X14X04HBPBL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 12"D x 7"H (BKTM02X12X07HSCRS)
- EKENA MILLWORK Morris Steel Bracket, Hammered Gold 3"W x 22"D x 22"H (BKTM03X22X22MOHGO)
- HOMECARE 10in. Fast Mount Double Bracket (HO85500)
- Ekena Millwork Shelf Brackets