Shop All Molding and Trim
Ekena Millwork
2 1/2"H x 7/8"P x 94 1/2"L Classic Panel Moulding
Mfr # PML03X01CL
Zoro # G304648813
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Density Urethane
- Length 94-1/2 in
- Collection Classic
- Height 2-1/2 in
- Projection 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PML03X01CL
- Zoro # G304648813
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 2-1/2 in |
Details
Material | High Density Urethane |
Item | Panel Moulding |
Collection | Classic |
Projection | 7/8 in |
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Partial Overlay Screw Adjustable Standard Duty Hinge with Press-in 8 mm Dowels (500.0279.75)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (150B2X1/16-100)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- EKENA MILLWORK 6 3/8"P x 5 5/8"H Inside Corner Moulding (matches moulding MLD05X06X08VE) (MIC05X06VE)
- EKENA MILLWORK 1 3/8"H x 1"P x 96"L Decorative Trim Moulding, PVC (MLD02X01X96DTSWPV)
- EKENA MILLWORK SAMPLE - 4 1/2"H x 3 3/4"P x 6"F x 12"L Dublin Crown Moulding (SAMPLE-MLD04X03X06DU)
- EKENA MILLWORK 1002 - 3 9/16"H x 9/16"D x 144"L Casing Flexible Moulding (CASF1002X144)
- EKENA MILLWORK 1 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X2X96SWPV)
- EKENA MILLWORK 3"H x 3"P x 4 1/8"F x 94 1/2"L, (2 3/8" Repeat), Bradley Crown Moulding (MLD03X03X04BY)
- EKENA MILLWORK 9 7/8"H x 9 3/4"P x 14"F x 94 1/2"L Granada Crown Moulding (MLD09X09X14GR)
- Ekena Millwork Molding and Trim