Shop All Molding and Trim
Ekena Millwork
2 1/2"H x 1/2"P x 94 1/2"L, (9 1/2" Repeat), Running Rose Chair Rail
Mfr # CHA02X01RO
Zoro # G104656711
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CHA02X01RO
- Zoro # G104656711
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful chair rail adds a decorative, historic, feel to walls, ceilings and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Brushed Pewter Kenner Cabinet Mushroom Knob (3970-BNBDL)
- BALDWIN ESTATE Lever Antique Brass Door Levers Antique Brass 5152 (5152.050.RMR)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8052-C420A-14A)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 600 lb. (AXS MAG DOOR LOCK 600)
- EKENA MILLWORK Trenton Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48TRN)
- EKENA MILLWORK 4"H x 2 1/4"P x 4 1/2"F x 94 1/2"L Holmdel Traditional Smooth Crown Moulding (MLD04X02X04HO)
- EKENA MILLWORK 76" Bottom Width x 79 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X76)
- EKENA MILLWORK SAMPLE - 5 1/4"H x 5 1/4"P x 7 1/2"F x 12"L Attica Acanthus Leaf Crown Moulding (SAMPLE-MLD05X05X07AT)
- EKENA MILLWORK WM205 - 1 1/8"H x 1 1/8"P x 96"L Outside Corner Moulding, PVC (WM205X96SWPV)
- EKENA MILLWORK 12"H x 12 5/8"P x 17 1/2"F x 94 1/2"L, (16" Repeat), Emery Cove Crown Moulding (MLD12X12X17EM)
- ARMSTRONG Wall Base, 4x48 In., Graphite Gray, PK30 (FPR4161018)
- Ekena Millwork Molding and Trim