Shop All Molding and Trim
Ekena Millwork
1"H x 3/4"P x 96"L Stop Moulding, PVC
Mfr # MLD01X01X96STSWPV
Zoro # G105059511
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MLD01X01X96STSWPV
- Zoro # G105059511
- Country of Origin United States
- Category Molding and Trim
Description
Save time and money with easy-to-install PVC general purpose moulding. PVC is high-quality, low maintenance, and comes ready to install. PVC trim comes in a white finish and acrylic paint adheres beautifully. It’s an easy to clean and maintain alternative to wood or composite materials.
- Will not rot, crack, splinter or split
- Resistant to moisture, no mold and mildew
- Impervious to insects
- Does not require painting if not desired
- Paint prep is minimal, and no sanding is required
- Outstanding for exterior or interior use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil, Insert Color: Black (R538H)
- CODEL DOORS 24" x 80" Primed 3-Panel Craftsman III Molded Hollow Core Bifold Door and Hardware (2068MHCCRABF)
- USA INDUSTRIALS Silicone Grommet 7/8" Hole ID, 1/16" Edge 5/8" ID, PK 10 (BULK-GMT-S50-48)
- APOLLO TILE Antiek 1.25 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.7 sq. ft./case, 10PK (MOD88CELPENA)
- EKENA MILLWORK WM183 - 1 1/8"H x 9/16"D x 144"L Panel Flexible Moulding (MLDFWM183X144)
- EKENA MILLWORK 2"H x 1 3/8"P x 96"L Ram Crown Moulding, PVC (MLD02X01X96RCSWPV)
- EKENA MILLWORK WM390 - 2 5/8"H x 11/16"D x 144"L Chair Rail Flexible Moulding (CHAFWM390X144)
- EKENA MILLWORK 40" Bottom Width x 41 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X40HO)
- EKENA MILLWORK 1 3/4"H x 1 3/4"P x 2 1/2"F x 94 1/2"L Edinburgh Traditional Smooth Crown Moulding (MLD01X01X02ED)
- EKENA MILLWORK 2 1/4"H x 2 1/4"P x 3 1/4"F x 94 1/2"L Jefferson Traditional Smooth Crown Moulding (MLD02X02X03JE)
- EKENA MILLWORK 90" Bottom Width x 98 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X90)
- Ekena Millwork Molding and Trim