Shop All Column Capitals
Ekena Millwork
19 5/8"W x 13 3/8"H Large Empire Capital with Necking (Fits Pilasters up to 10 3/4"W x 7/8"D)
Mfr # CAP19X13X05EM
Zoro # G504652603
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CAP19X13X05EM
- Zoro # G504652603
- Country of Origin China
- Category Column Capitals
Details
Item | Pilaster Capital |
Material | Polyurethane |
Style | Traditional |
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- ILCO Ilco: Key Blanks, 1503-ES9 ESP (ILCO-1503-ES9)
- AMERICAN GARAGE DOOR SUPPLY Heavy Duty Cable Anchor Bracket, PK2 (TD-CABW104)
- MSI Whisper White Beveled SAMPLE Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0162-SAM)
- EKENA MILLWORK 7"W x 6 3/8"H x 1 3/4"P Corinthian Pilaster Capital (Fits Pilasters up to 4 3/8"W x 7/8"D) (CAP07X06X02RC)
- EKENA MILLWORK 5 3/4"W x 5 1/8"H x 1 3/4"P Corinthian Capital (Fits Pilasters up to 4"W x 1"D) (CAP06X05X02RC)
- EKENA MILLWORK 8 5/8"W x 5 1/2"H Acanthus Leaf Capital (Fits Pilasters up to 5 1/4"W x 3/4"D) (CAP08X05X02AC)
- EKENA MILLWORK 10 3/4"W x 7 5/8"H x 2 3/4"P Temple of Winds Capital (Fits Pilasters up to 7 3/8"W x 1 1/8"D) (CAP11X08X03TW)
- EKENA MILLWORK 11 1/2"W x 3 3/8"D x 10 1/8"H Anthony Capital (Fits Pilasters up to 8"W x 1 1/2"D) (CAP11X07X11AT)
- EKENA MILLWORK 19 1/4"W x 6 1/4"D x 14 3/8"H Kendall Capital (Fits Pilasters up to 10 1/8"W x 1 1/4"D) (CAP19X06X14KD)
- UNIVERSAL FOREST UFP Colonial Newel Post, 54 in L Nominal, 4 in W Nominal, 4 in Thick Nominal (231685)
- Ekena Millwork Columns & Posts