Shop All Window Shutters
Ekena Millwork
18"W x 63"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished
Mfr # RW101LV18X63UNH
Zoro # G406277089
product price: $279.99
/pr
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 63"
- Material Hawaiian Mango Wood
- Shutter Type Louvered
- Series Americraft Real Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # RW101LV18X63UNH
- Zoro # G406277089
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 18" |
Height | 63" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Type | Louvered |
Series | Americraft Real Wood |
Shutter Design | 2 Equal Louver |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Champagne, 2-15/16 x 144In (WG-3-12-313)
- ZORO SELECT 3 1/4 in W x 3 1/2 in H zinc plated Tee Hinge (1WBJ4)
- PRIME-LINE Aluminum Diecast, Left Hand, Casement Window Locking Handle Single Pack (H 3541)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0326D)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07500TG (LL1S14X07500TG)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C14X06200WN (LP2C14X06200WN)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31443010 (00031443010)
- EKENA MILLWORK Builders Edge, Standard Cottage Style Raised Panel Shutters, 30140167002 (030140167002)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31243001 (00031243001)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, P21449030 (P21449030)
- PERFECT SHUTTERS 15 Inch x 67 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-67-07)
- Ekena Millwork Window Shutters