Shop All Window Shutters
Ekena Millwork
18"W x 59"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished
Mfr # RW101LV18X59UNH
Zoro # G906275264
product price: $260.99
/pr
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 59"
- Material Hawaiian Mango Wood
- Shutter Type Louvered
- Series Americraft Real Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # RW101LV18X59UNH
- Zoro # G906275264
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 18" |
Height | 59" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Type | Louvered |
Series | Americraft Real Wood |
Shutter Design | 2 Equal Louver |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 024, Silicone, 0.07 In., PK50 (U38883.006.0112)
- BEST 1-5/8" W x Satin Chrome Door and Butt Hinge (F179 4 5X4 26D STL)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- ZORO SELECT Hole Plug, Hole D 3/16 In, Blk, PK25 (1ELT9)
- EKENA MILLWORK 14.5 in. W x 43 in. H Builders Edge, Standard Size, Open Louver Shutters, 122 - Midnight Green (010140043122)
- EKENA MILLWORK Builders Edge, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, BEJ4140070002 (BEJ4140070002)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700WH (LL1S14X06700WH)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140072001 (010140072001)
- EKENA MILLWORK True Fit PVC San Juan Capistrano Mission Style Fixed Mount Shutters, Unfinished, 12"W x 56"H (TFP001SJ12X056UN)
- AWNTECH , Window/Entry Awning 4' 4-1/2inW x 2' 6inD x 1' 4inH Bright Blue (EN1030-4BB)
- Ekena Millwork Window Shutters