Shop All Window Shutters
Ekena Millwork
18"W x 48"H Americraft Two Equal Louver Exterior Real Wood Shutters, Primed
Mfr # RW101LV18X48PRH
Zoro # G406279007
product price: $237.99
/pr
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 48"
- Material Hawaiian Mango Wood
- Series Americraft Real Wood
- Shutter Type Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # RW101LV18X48PRH
- Zoro # G406279007
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 18" |
Height | 48" |
Details
Color | Primed |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Series | Americraft Real Wood |
Shutter Type | Louvered |
Shutter Design | 2 Equal Louver |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Base Cabinets (LD-2262-32-11-1)
- KABA Push Button Lock, Entry, Antique Brass (LL-1011-05-41)
- DELTANA Magnetic Dome Stop Satin Nickel (DSM125U15)
- TELL LC2676 CTL -Cortland Grade 2 Lever - Privacy US26D (TELL-CL100984)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500PG (LL1S14X05500PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03600BL (LL1S12X03600BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500BL (LL1S14X02500BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05500TG (LP2S12X05500TG)
- EKENA MILLWORK Joined Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 10 3/4"W x 18"H (RBJ06S11X018RWR)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05100BL (LP2S12X05100BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500BL (LL1S14X05500BL)
- Ekena Millwork Window Shutters