Shop All Window Shutters
Ekena Millwork
18"W x 47"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished
Mfr # RW101LV18X47UNH
Zoro # G306278575
product price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 47"
- Material Hawaiian Mango Wood
- Shutter Design 2 Equal Louver
- Shutter Type Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # RW101LV18X47UNH
- Zoro # G306278575
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 18" |
Height | 47" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Design | 2 Equal Louver |
Shutter Type | Louvered |
Series | Americraft Real Wood |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Pivot Locking Shoe, 17/32" Depth, 63/64" Width (05-198)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (75B3X1/32-100)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Eclectic Drawer Pull (BP2209128195)
- DEGUARD Commercial Handle - Grade 2 - IC Core - Storeroom - Satin Chrome (DKFIC-26D-ST)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04300TG (LL1S12X04300TG)
- EKENA MILLWORK True Fit PVC, All Louver Louver Shutters, Unfinished, 14"W x 60"H (TFP001LV14X060UN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X06300RD (LP2S12X06300RD)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X07500WB (LJ4S14X07500WB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WH (LL1S14X05500WH)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31443010 (00031443010)
- EKENA MILLWORK Builders Edge, TailorMade Four Board Joined (2 Batten), Board-n-Batten Shutters, BEJ4140054036 (BEJ4140054036)
- Ekena Millwork Window Shutters