Shop All Sliding Door Flush Pulls
Ekena Millwork
16" Pull Handle & 12" Flush Pull for 1 3/4" Doors, Arch Bronze
Mfr # GB6001PP41612AB
Zoro # G305056990
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Arch Bronze
- Length 16"
- For Door Thickness 1 3/4" Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GB6001PP41612AB
- Zoro # G305056990
- Country of Origin United States
- Category Sliding Door Flush Pulls
Dimensions
Length | 16" |
Details
Finish | Arch Bronze |
For Door Thickness | 1 3/4" Door |
Description
Put your barn doors on the right track with the quality and convenience of Goldberg Brothers barn door hardware. Our award-winning products help make efficient use of any indoor living or working space. Our rustic, yet elegant, industrial design provides a bold focal point to any decor. Designed to fit the most common door sizes, MP Series products offer value and performance unmatched by any other. MP Series roller hangers are factory equipped with silent rollers making them perfect for every room in the house. Hardware, hangers, and track are available in 3 of our most popular powder coat colors. Our commitment to quality, craftsmanship and value is built into everything we do.
- Available in 15 powder coat colors or unfinished steel.
- Boxed in sets for easy inventory control and retail sale.
- Router templates for flush pulls available. (sold separately)
- Can be used with most sliding door systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88CEL44A)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- PROSOURCE Hook Screw/Hinge Strap 8In (LR-088PS)
- DON-JO 4-7/8" ASA Strike with 2-1/2" Extended Lip (EST125DU)
- DELTANA Flush Pull, Round, 2-1/8" Diameter Lifetime Brass (FP221RCR003)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Brass (FRP175U3)
- IVES Flush Pull Satin Nickel (221B15)
- COMPONENT HARDWARE Door Pull, Stainless Steel Recessed (P62-1014)
- IVES Flush Pull Satin Chrome (22B26D)
- DORMA Low Energy Swing Door Operator, Pull Side Track Mount, 120 VAC 2A, Aluminum (ED900-T-SW-689)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage, Satin Nickel (DP-SQ01 15)
- Ekena Millwork Pocket & Sliding Door Hardware