Shop All Window Shutters
Ekena Millwork
15"W x 70"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished
Mfr # RW101LV15X70UNH
Zoro # G906281913
product price: $249.99
/pr
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Height 70"
- Material Hawaiian Mango Wood
- Series Americraft Real Wood
- Shutter Design 2 Equal Louver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # RW101LV15X70UNH
- Zoro # G906281913
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 70" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Series | Americraft Real Wood |
Shutter Design | 2 Equal Louver |
Shutter Type | Louvered |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Handle (14-52)
- HARDWARE RESOURCES Black Powder Coat Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BLK)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Orange, 2PK (TF2-0)
- EKENA MILLWORK Americraft 5-Board (3 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW401BB518X70BLH (ARW401BB518X70BLH)
- EKENA MILLWORK True Fit PVC Two Equal Louver Shutters, Unfinished, 18"W x 39"H (TFP101LVF18X039UN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X07500BL (LP2S12X07500BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800BL (LL1S14X04800BL)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X07200PG (LL1S12X07200PG)
- EKENA MILLWORK 12-in. W x 25-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 117 - Bright White (00011225117)
- Ekena Millwork Window Shutters