Shop All Window Shutters
Ekena Millwork
15"W x 52"H Americraft Two Equal Louver Exterior Real Wood Shutters, White
Mfr # RW101LV15X52WHH
Zoro # G906282217
product price: $297.99
/pr
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Height 52"
- Material Hawaiian Mango Wood
- Shutter Type Louvered
- Series Americraft Real Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # RW101LV15X52WHH
- Zoro # G906282217
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 52" |
Details
Color | White |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Type | Louvered |
Series | Americraft Real Wood |
Shutter Design | 2 Equal Louver |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 110 lb. (2-Pack) (DLEW110)
- FLEXITALLIC Metal Gasket, 10-13/16in. In, 15-3/4in Out (100060008)
- EKENA MILLWORK 9 1/4"W x 13 3/8"H x 4"P Classic Angel Onlay, Left (ONL09X13X04AN-L)
- LINEAR Key Pad, 1500 ft., 315 MHz, 3-51/64inW (DXS-10)
- EKENA MILLWORK Lifetime Vinyl, Standard Three Board Spaced, Board-n-Batten Shutters, LS3S12X04300MS (LS3S12X04300MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X02500PG (LL1S12X02500PG)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140051030 (030140051030)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11243027 (00011243027)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100CL (LP2S14X05100CL)
- EKENA MILLWORK Rustic Two Equal Panel Flat Panel Smooth Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 68"H (SHUFP15X68SMPR)
- MR MXYZPTLK Perfect Shutters IR521563025 Premier Raised Panel Exterior Decorative Shutters; Sienna Brown - 15 x 63 in. (IR521563025)
- Ekena Millwork Window Shutters