Shop All Window Shutters
Ekena Millwork
15"W x 37"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished
Mfr # RW101LV15X37UNH
Zoro # G406275887
product price: $171.99
/pr
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Height 37"
- Material Hawaiian Mango Wood
- Shutter Design 2 Equal Louver
- Series Americraft Real Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # RW101LV15X37UNH
- Zoro # G406275887
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 15" |
Height | 37" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Design | 2 Equal Louver |
Series | Americraft Real Wood |
Shutter Type | Louvered |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800382500S (C04800382500S)
- ELMDOR Dry Wall Access Door, 18x18, Prime Coat W/ Cylinder Lock (DW18X18PC-CL)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700 US26D)
- DEGUARD Spin To Lock Deadbolt - Gold - SC1 Keyway (DDB05-PB-SC1)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500MB (LL1S14X02500MB)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- EKENA MILLWORK 18"W x 36"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X36UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100FB (LP2S14X07100FB)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700PG (LP2S14X06700PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05100RD (LP2S12X05100RD)
- EKENA MILLWORK Joined Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 10 3/4"W x 52"H (RBJ06S11X052RWR)
- Ekena Millwork Window Shutters