Shop All Appliques & Onlays
Ekena Millwork
15 1/4"W x 9 1/4"H x 1 1/8"P Hamilton Onlay
Mfr # ONL15X09X01HA
Zoro # G904650834
product price: $24.99
/ea
$24.99
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
- Brand Ekena Millwork
- MFR # ONL15X09X01HA
- Zoro # G904650834
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- SIMPLEX Stop Plate Kit, Simplex, Left Hand (20177400001)
- ABUS Combination Padlock, Side, Blue/Silver (145/20 Blue)
- ZORO SELECT Brace, Corner, 8 In (4PB66)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 82"W x 10-1/2"H x 2-3/4"P (PEDP082X105EYE00)
- EKENA MILLWORK 4 1/8"W x 3 1/4"H x 3/4"P Bordeaux Leaf Onlay (ONL03X04X01BO)
- EKENA MILLWORK 44" Bottom Width x 46 1/4" Top Width x 14 1/8"H x 2 3/8"P Combination Peaked Cap Pediment (PED43X14X02PC)
- EKENA MILLWORK 16"W x 7 1/8"H x 5/8"P Ashford Center Onlay (ONL16X07AS)
- EKENA MILLWORK Acorn Architectural Grade PVC Combination Pediment, 82"W x 27-3/8"H x 2-3/4"P (Pitch 6/12) (PEDPC082X275ACR00)
- EKENA MILLWORK 10 5/8"W x 5 1/4"H x 7/8"P Gladstone Center Onlay (ONL10X05X01GL)
- HARDWARE RESOURCES 20" Wx5/16"Dx4-3/16"H Pressed Rubberwood Fleur-de-lis Onlay (PONL-08-20RW)
- Ekena Millwork Appliques & Onlays