Shop All Molding and Trim
Ekena Millwork
145" Bottom Width x 153 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead
Mfr # CRH12X145
Zoro # G704656166
product price: $295.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 145" Bottom Width x 153 1/2" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH12X145
- Zoro # G704656166
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 145" Bottom Width x 153 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Natural (CLP8301 x 689)
- GLIDERITE HARDWARE 7 in. Center to Center Stainless Steel Cabinet Pull - 7010-178-SS (7010-178-SS-1)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS90120072)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- EKENA MILLWORK 6 3/4"H x 7"P x 9 3/4"F x 94 1/2"L Foster Traditional Crown Moulding (MLD06X07X09FO)
- EKENA MILLWORK 47 3/8"OD x 38 3/8"ID x 10 3/8"D Claremont Recessed Mount Ceiling Dome (DOME47CL)
- EKENA MILLWORK 1"H x 5/8"P x 94 1/2"L Crendon Bead & Barrel Panel Moulding (MLD01X00CR)
- EKENA MILLWORK 28" Bottom Width x 29 1/8" Top Width x 3 1/2"H x 7/8"P Bedford Crosshead (CRH03X28BE)
- EKENA MILLWORK 8 3/4"W x 10 1/4"H x 1 7/8"P Traditional Plinth Block (PB08X10X01TR)
- EKENA MILLWORK 1 7/8"H x 3/4"P x 94 1/2"L, (7 1/4" Repeat), Artis Panel Moulding (PML01X00AR)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in L x 6 in H, PK24 (FPR61EB018)
- Ekena Millwork Molding & Millwork