Shop All Column Bases
Ekena Millwork
14 3/8"W x 2 1/2"D x 24 3/4"H (Top: 10 7/8"W x 1"P) Classic Large Pedestal Base
Mfr # BAS14X24X02CL
Zoro # G404654530
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width x Depth x Height ) 14-3/8 in x 10-7/8 in x 2-1/2 in x 24-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BAS14X24X02CL
- Zoro # G404654530
- Country of Origin China
- Category Column Bases
Dimensions
Size (Bottom Width x Top Width x Depth x Height ) | 14-3/8 in x 10-7/8 in x 2-1/2 in x 24-3/4 in |
Details
Item | Pedestal Base |
Description
These bases are truly unique in design and function. Primarily used in decorative applications urethane base plinths can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these bases, you are only limited by your imagination.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-48)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Calabrian-Sample (BC-958SMP)
- PRIME-LINE 1-1/4 in. Sliding Door Ball Bearing Roller Assembly Single Pack (D 1518)
- EKENA MILLWORK 10 7/8"W x 2 1/4"D x 17 3/4"H (Top: 8 1/8"W x 1"P) Classic Small Pedestal Base (BAS10X17X02CL)
- EKENA MILLWORK 21 1/4"W x 9"H x 5 5/8"P Traditional Base (BASE21X09X05TR)
- DWELLINGDESIGNS 14.38 in. W x 2.50 in. D x 24.75 in. H Architectural Classic Large Pedestal Base (DW282438)
- OSBORNE WOOD PRODUCTS 5 1/4 x 10 Column Base in Knotty Pine (1634P)
- OSBORNE WOOD PRODUCTS 5 1/4 x 10 Column Base in Soft Maple (1634M)
- OSBORNE WOOD PRODUCTS 5 1/4 x 10 Column Base in Red Oak (1634O)
- DWELLINGDESIGNS 21.25 x 9 x 5.63 in. Traditional Base (DW282989)
- Ekena Millwork Column Bases