Shop All Architectural Columns
Ekena Millwork
12"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Mission Capital & Base
Mfr # EC1204ENPMIMI
Zoro # G905055232
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 12"W x 4'H
- Capital & Base Style Mission Capital & Base
- Taper Style Non-Tapered
- Series Craftsman Classic
- Design Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EC1204ENPMIMI
- Zoro # G905055232
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 12" |
Size (Width x Height) | 12"W x 4'H |
Size (Height) | 4' |
Details
Capital & Base Style | Mission Capital & Base |
Taper Style | Non-Tapered |
Series | Craftsman Classic |
Design | Smooth |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service.
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, Heavy-Duty, Satin Chrome (B660P 626)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR26D)
- ABUS Combination Padlock, Front, Black/Silver (158/40)
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 829, Pull Force 2.2lb, PK10 (829)
- EKENA MILLWORK Endura-Stone Pro Series Column, Square Non-Tapered Shaft (FRP), Smooth Finish - Ready to be Painted (ESPK0808ENPTUTU)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 7"W x 90"H x 2"P (PILP07X090FL02-2)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- EKENA MILLWORK Pecky Cypress Faux Wood Non-Tapered Square Column Wrap w/ Standard Capital & Base, 8"W x 6'H (COLUPC08X072STUF)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Fluted PVC Column, Crown Capital & Crown Base (CC0809ENFCRCR)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808RNFSATUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC0810ENPPRPR)
- Ekena Millwork Columns & Posts