Shop All Window Shutters
Ekena Millwork
12"W x 39"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished
Mfr # RW101LV12X39UNH
Zoro # G306268651
product price: $151.99
/pr
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Height 39"
- Material Hawaiian Mango Wood
- Shutter Design 2 Equal Louver
- Shutter Type Louvered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # RW101LV12X39UNH
- Zoro # G306268651
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12" |
Height | 39" |
Details
Color | Unfinished |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Design | 2 Equal Louver |
Shutter Type | Louvered |
Series | Americraft Real Wood |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- RENIN Renin 36 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC036080)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE4)
- SOSS Router Guide (218IT)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, J41462018 (J41462018)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05100BL (LP2S12X05100BL)
- EKENA MILLWORK True Fit PVC Two Equal Louver Shutters, Unfinished, 18"W x 39"H (TFP101LVF18X039UN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100TG (LP2S14X05100TG)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140059002 (030140059002)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000RD (LL1S14X06000RD)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C14X06000BL (LP2C14X06000BL)
- Ekena Millwork Window Shutters