Shop All Window Shutters
Ekena Millwork
12"W x 12"H True Fit PVC Louver Shutters Sample, Unfinished
Mfr # SAMPLE-TFPLVUN
Zoro # G605087915
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"W
- Height 12"H
- Material Expanded PVC
- Series True Fit
- Shutter Type Louvered Sample
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-TFPLVUN
- Zoro # G605087915
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12"W |
Height | 12"H |
Details
Color | Unfinished |
Material | Expanded PVC |
Item | Window Shutter Sample |
Series | True Fit |
Shutter Type | Louvered Sample |
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homeâ€s exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home
- Can be used in direct contact with masonry and moisture
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 005, Silicone, 0.07 In., PK100 (U38883.006.0009)
- BALDWIN Estate Antique Brass Sash Locks (0452.050)
- SECO-LARM Seco-Larm: Push-to-Exit Plate w/ built-in Timer (SLM-SD-7201GA-PT1Q)
- MARKS Marks: 145M GATE LOCK DOUBLE CYLINDER - SCH-C - 2-3/8 - US32D - E11 (MRK-145M-32DE11)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400WN (LL1S14X06400WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WN (LP2S14X06700WN)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07500TG (LL1S14X07500TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X07200WN (LL1S14X07200WN)
- EKENA MILLWORK 14 3/4-in. W x 55-in. H Mid-America Vinyl, Williamsburg Double Panel Shutters, 117 - Bright White (00021455117)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, P21238030 (P21238030)
- Ekena Millwork Window Shutters