Shop All Window Shutters
Ekena Millwork
12"W x 12"H True Fit PVC Framed Board-n-Batten Shutters Sample, Colorful Leaves
Mfr # SAMPLE-TFPBFCL
Zoro # G705087761
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"W
- Height 12"H
- Material Expanded PVC
- Shutter Design Framed
- Shutter Type Board-n-Batten Sample
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-TFPBFCL
- Zoro # G705087761
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12"W |
Height | 12"H |
Details
Color | Colorful Leaves |
Material | Expanded PVC |
Item | Window Shutter Sample |
Shutter Design | Framed |
Shutter Type | Board-n-Batten Sample |
Series | True Fit |
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homeâ€s exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home
- Can be used in direct contact with masonry and moisture
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Caulk Remover Tool (2407)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 5/8 in (C8054-C413A-14A)
- ANDOVA TILES SAMPLE Hoem Glass Mosaic Pattern Wall Tile (SAM-ANDHOE154)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 58"H (TFP001ST15X058TB)
- EKENA MILLWORK 12"W x 12"H True Fit PVC Framed Board-n-Batten Shutters Sample, Burnt Toffee (SAMPLE-TFPBFBT)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03600BL (LL1S12X03600BL)
- EKENA MILLWORK 14-in. W x 55-in. H Lifetime Vinyl, Four Board Joined, Board-n-Batten Shutters, Classic Blue (LJ4S14X05500CB)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10120025002 (010120025002)
- EKENA MILLWORK 18"W x 36"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X36UNH)
- EKENA MILLWORK 18"W x 55"H Exterior Real Wood Pine Open Louvered Shutters, Unfinished PR (RWL18X055UNP)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05100BL (LP2S12X05100BL)
- Ekena Millwork Window Shutters