Shop All Window Shutters
Ekena Millwork
12"W x 12"H True Fit PVC Framed Board-n-Batten Shutters Sample, Burnt Toffee
Mfr # SAMPLE-TFPBFBT
Zoro # G005087669
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"W
- Height 12"H
- Material Expanded PVC
- Series True Fit
- Shutter Type Board-n-Batten Sample
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-TFPBFBT
- Zoro # G005087669
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12"W |
Height | 12"H |
Details
Color | Burnt Toffee |
Material | Expanded PVC |
Item | Window Shutter Sample |
Series | True Fit |
Shutter Type | Board-n-Batten Sample |
Shutter Design | Framed |
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homeâ€s exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home
- Can be used in direct contact with masonry and moisture
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Proximity Cards for use with all SECO-LARM proximity reader products (PR-112S-A, PR-312S- (SLM-PR-K1S1-A)
- EMTEK Satin Nickel Pocket, 2114US15134 (2114US15134)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- HICKORY HARDWARE Aluminum Handle 24 Inch, 2PK (C02H075747-AL)
- EKENA MILLWORK 12"W x 12"H True Fit PVC Framed Board-n-Batten Shutters Sample, Colorful Leaves (SAMPLE-TFPBFCL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03900RD (LL1S12X03900RD)
- EKENA MILLWORK Spaced Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 23"W x 29"H (RBS06S23X029RWR)
- EKENA MILLWORK 18"W x 60"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X60UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- EKENA MILLWORK 15"W x 70"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV15X70UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000BL (LL1S14X08000BL)
- Ekena Millwork Window Shutters