Shop All Molding and Trim
Ekena Millwork
12 3/4"W x 6 1/4"D x 4 7/8"H Traditional Wall Sconce
Mfr # SCO12X06X04TR
Zoro # G704700449
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # SCO12X06X04TR
- Zoro # G704700449
- Country of Origin China
- Category Molding and Trim
Description
Our sconces are the perfect accent pieces to cabinetry, furniture, fireplace mantels, walls and more. Each pattern is carefully crafted after traditional and historical designs. Sconces can be easily installed using construction adhesive and finishing nails. Our sconces also come factory primed and ready for your finish.
- Will not crack, warp, or split
- Holds up against natural elements
- Outlasts Plastics, Steel, Rubber and Aluminum
- Strong, durable material is as strong as wood
- Lightweight and easy to install
- Low Tooling cost
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-IC)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (A80MPU-400)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSAT626)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21459028 (00021459028)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block with Beveled Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS03)
- EKENA MILLWORK LW444 - 3 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFLW444X144)
- EKENA MILLWORK 74" Bottom Width x 77 1/8" Top Width x 6 1/8"H x 1/2"P Craftsman Crosshead (CRH06X74PN-1)
- EKENA MILLWORK 4 1/4"H x 1 1/4"P x 94 1/2"L Emery Chair Rail (CHA04X01EM)
- EKENA MILLWORK WM93 - 3/4"H x 3/4"P x 96"L Inside Corner Moulding, PVC (WM93X96SWPV)
- EKENA MILLWORK Genova Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48GEN)
- ACROVYN Outside Corner Trim, Driftwood (WC40OS262N)
- Ekena Millwork Molding & Millwork