Shop All Sliding Door Flush Pulls
Ekena Millwork
11" Pull Handle & 6" Flush Pull for 1 3/8" Doors, Dark Gray
Mfr # GB6001PP3116DG
Zoro # G605056874
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Gray
- Length 11"
- For Door Thickness 1 3/8" Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GB6001PP3116DG
- Zoro # G605056874
- Country of Origin United States
- Category Sliding Door Flush Pulls
Dimensions
Length | 11" |
Details
Finish | Dark Gray |
For Door Thickness | 1 3/8" Door |
Description
Put your barn doors on the right track with the quality and convenience of Goldberg Brothers barn door hardware. Our award-winning products help make efficient use of any indoor living or working space. Our rustic, yet elegant, industrial design provides a bold focal point to any decor. Designed to fit the most common door sizes, MP Series products offer value and performance unmatched by any other. MP Series roller hangers are factory equipped with silent rollers making them perfect for every room in the house. Hardware, hangers, and track are available in 3 of our most popular powder coat colors. Our commitment to quality, craftsmanship and value is built into everything we do.
- Available in 15 powder coat colors or unfinished steel.
- Boxed in sets for easy inventory control and retail sale.
- Router templates for flush pulls available. (sold separately)
- Can be used with most sliding door systems.
- Can be used with most sliding door systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090-017)
- STERLING SEAL & SUPPLY 226 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL226X250)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Satin Nick (U 10827)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8501-T X 690)
- CLING Three Speed Pull Chain Switch (CL81945)
- IVES Flush Pull Satin Nickel (223B15)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Bright Chrome (FP223U26)
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-2000)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Black (FRP175U19)
- PRIME-LINE Sliding Glass Door Pull Handle, 6-1/2 in. - 6-5/8 in. Hole Centers (C 1190)
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- Ekena Millwork Pocket & Sliding Door Hardware