Shop All Sliding Door Flush Pulls
Ekena Millwork
11" Pull Handle & 6" Flush Pull for 1 3/8" Doors, Copper Vein
Mfr # GB6001PP3116CV
Zoro # G105056893
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper Vein
- Length 11"
- For Door Thickness 1 3/8" Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GB6001PP3116CV
- Zoro # G105056893
- Country of Origin United States
- Category Sliding Door Flush Pulls
Dimensions
Length | 11" |
Details
Finish | Copper Vein |
For Door Thickness | 1 3/8" Door |
Description
Put your barn doors on the right track with the quality and convenience of Goldberg Brothers barn door hardware. Our award-winning products help make efficient use of any indoor living or working space. Our rustic, yet elegant, industrial design provides a bold focal point to any decor. Designed to fit the most common door sizes, MP Series products offer value and performance unmatched by any other. MP Series roller hangers are factory equipped with silent rollers making them perfect for every room in the house. Hardware, hangers, and track are available in 3 of our most popular powder coat colors. Our commitment to quality, craftsmanship and value is built into everything we do.
- Available in 15 powder coat colors or unfinished steel.
- Boxed in sets for easy inventory control and retail sale.
- Router templates for flush pulls available. (sold separately)
- Can be used with most sliding door systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-LH-01-DU)
- SPECIALTY PRODUCTS Schlage # 4 Master Pins, 100PK (34204SP)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Bright Brass (FP222U3)
- DELTANA Flush Pull, Round, 2-1/8" Diameter Lifetime Brass (FP221RCR003)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Black (FP7178U19)
- BALDWIN Estate Venetian Bronze Flush Pulls (0458.112)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- DELTANA Round Flush Pull Bright Chrome 2-3/8" (FP238U26)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Privacy, Vintage Bronze (DP-R02 11P)
- Ekena Millwork Pocket & Sliding Door Hardware