Shop All Appliques & Onlays
Ekena Millwork
11 7/8"W x 4 7/8"H x 7/8"P Medway Scroll Onlay, Right
Mfr # ONL12X05X01ME-R
Zoro # G004650864
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Projection) 11-7/8 in x 4-7/8 in x 7/8 in
- Left/Right Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ONL12X05X01ME-R
- Zoro # G004650864
- Country of Origin China
- Category Appliques & Onlays
Dimensions
Size (Width x Height x Projection) | 11-7/8 in x 4-7/8 in x 7/8 in |
Details
Item | Onlay |
Left/Right | Right |
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-210 Square O-Ring ID: 3/4, CS 1/8, OD 1 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R210x16)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 19-3/4In LxW (FLEXIGRAF-19062)
- TECNIQ 4" Round Grommet (TQ T40-0G00-1)
- EKENA MILLWORK 3 3/8"W x 4 1/8"H x 1/2"P Fleur de Lis Onlay (ONL03X04X01FL)
- EKENA MILLWORK Standard Sedgwick Rosette with Square Edge, 7"W x 7"H x 1"P (ROSP070X070X100SDG00)
- EKENA MILLWORK 2"W x 5"H x 5/8"P Edwards Onlay, Left (ONL02X05X01ED-L)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050SDG01)
- EKENA MILLWORK 9 7/8"W x 11 7/8"H x 1 7/8"P Fleur de Lis Onlay (ONL09X11X01FL)
- EKENA MILLWORK 44" Bottom Width x 46 1/4" Top Width x 14 1/8"H x 2 3/8"P Combination Peaked Cap Pediment (PED43X14X02PC)
- OSBORNE WOOD PRODUCTS 3 3/4 x 3 3/4 x 7/8 Fleur De Lis Casing Block in Rubberwood (891877RW)
- Ekena Millwork Molding & Millwork