Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
11 3/4"W x 7 3/8"H x 1/2"D Large Traditional Stair Bracket, Right
Mfr # SB11X07TR-R
Zoro # G104654465
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4 in
- Height 7.38 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SB11X07TR-R
- Zoro # G104654465
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 11-3/4 in |
Height | 7.38 in |
Depth | 1/2 in |
Details
Item | Bracket |
Description
With the beauty of original and historical styles, decorative stair brackets add the finishing touch to stair systems. Manufactured from a high density urethane foam, they hold the same type of density and detail as traditional plaster stair bracket products. They come factory primed and can be easily installed using standard finishing nails and/or polyurethane construction adhesive.
- Adds the finishing touch to stair systems
- Based off original and historical designs
- Can be cut, drilled, screwed, or glued
- Factory primed and ready for paint or faux finish
- Solid urethane for maximum durability and detail
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (5-Pack) (SP-2891-51-BSN-5)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Antique English Traditional Metal Cabinet Knob (BP8632AE)
- TE-CO Leveling Pad, Bltless, 5/8-11, 2-1/2in Base (44403)
- FATH Hinge (095KF4040F00)
- EKENA MILLWORK Standard Legacy Architectural Grade PVC Corbel, 3"W x 10"D x 10"H (CORP03X10X10LGY)
- EKENA MILLWORK 2 1/2"W x 3 3/4"D x 6"H Mini Felix Wood Corbel, Maple (CORW02X03X06FEMA)
- EKENA MILLWORK 4"W x 12"D x 12"H Richmond Bracket (BKT04X12X12RI)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 34"H (BKT04X34X34IMP01RDF)
- EKENA MILLWORK 7"W x 8 1/2"D x 26"H Medium Jumbo Traditional Wood Corbel, Cherry (CORW07X09X26TRCH)
- EKENA MILLWORK Balboa Slat Smooth Bracket, Douglas Fir, 3 1/2"W x 46"D x 46"H (BKT04X46X46BOA06SDF)
- HARDWARE RESOURCES 3" Wx6-1/2"Dx12"H Maple Fluted Corbel (CORJ-MP)
- Ekena Millwork Molding & Millwork