Shop All Hobby Boards
Ekena Millwork
11 3/4W x 11 3/4H x 1T PVC Hobby Board, Unfinished
Mfr # HBP12X12X100AUN
Zoro # G908636711
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # HBP12X12X100AUN
- Zoro # G908636711
- Country of Origin United States
- Category Hobby Boards
Dimensions
Height | 11 3/4" |
Width | 11 3/4" |
Details
Thickness (In.) | 1"T |
Description
Expanded cellular PVC hobby boards are a versatile material that can be used for a wide range of professional and DIY projects. These boards come in several sizes, and are available in packs of various quantities, making it easy to find the perfect amount for your project. The hobby boards are made from durable PVC material that is easy to work with, making it perfect for both novice and experienced crafters and builders alike. They are also waterproof and hold up well against the natural elements, making them perfect for outdoor projects.
- Made of durable expanded cellular PVC material
- Available in several sizes to fit any project
- Comes in packs of various quantities, making it easy to purchase the right amount
- Holds up strongly to natural elements, making it perfect for outdoor projects
- Easy to cut and drill with standard woodworking tools
- Also available in 7 stain-grade wood species
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- PRIME-LINE 4 in. Floor Stop, Solid Brass, Brushed Chrome Finish Single Pack (J 4602)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44432)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T PVC Hobby Board, Unfinished (HBP08X08X375AUN)
- EKENA MILLWORK 11 3/4W x 11 3/4H x 1/4T Wood Hobby Boards, Alder, 6PK (HBW12X12X250BAL)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 1/4T Wood Hobby Board, Cherry (HBW24X24X250ACH)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 3/8T Wood Hobby Boards, Birch, 10PK (HBW16X16X375CBI)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Cherry (HBW08X08X375ACH)
- EKENA MILLWORK 11 3/4W x 11 3/4H x 3/8T Wood Hobby Board, Birch (HBW12X12X375ABI)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Walnut (HBW08X08X375AWA)
- Ekena Millwork Hobby Boards