Shop All Molding and Trim
Ekena Millwork
100" Bottom Width x 103 1/2" Top Width x 6"H x 1"P Traditional Crosshead
Mfr # CRH06X100
Zoro # G904654917
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 100" Bottom Width x 103 1/2" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH06X100
- Zoro # G904654917
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 100" Bottom Width x 103 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt, HD, Satin Chrome (4550L-01-130)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- MASTER LOCK Combination Padlock, 2"W (179LH)
- ZORO SELECT Cam Latch, Nonlocking, Polished Chrome (4RRD2)
- EKENA MILLWORK 7 3/8"H x 4 3/4"P Hillsborough Baseboard Moulding Outside Corner (BBD07X05HI)
- EKENA MILLWORK WM75 - 1 1/8"H x 1/8"P x 96"L Bed Moulding, PVC (WM75X96SWPV)
- EKENA MILLWORK Elizabeth Architectural Grade PVC Dentil Trim w/Backplate, 7"H x 1"P x 93 3/8"L (DENP07ELZ01)
- EKENA MILLWORK WM356 - 2 1/4"H x 3/4"P x 96"L Colonial Casing Moulding, PVC (WM356X96SWPV)
- EKENA MILLWORK 7 3/8"H x 1"P x 94 1/2"L Hillsborough Baseboard Moulding (BBD07X01HI)
- EKENA MILLWORK WM217 - 1 3/4"H x 5/8"P x 96"L Shingle Moulding, PVC (WM217X96SWPV)
- RANDALL HAMMERED 1 1/2In. CARPET BAR (3 FT A-1560-H)
- Ekena Millwork Molding and Trim