Shop All Molding and Trim
Ekena Millwork
100" Bottom Width x 101 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead
Mfr # CRH05X100HO
Zoro # G004659911
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 100" Bottom Width x 101 1/2" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH05X100HO
- Zoro # G004659911
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 100" Bottom Width x 101 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-84)
- STRYBUC Push Button Latch Set Black (17-71)
- SPEC Compression Spring, Stainless Steel, PK10, C03600382500S (C03600382500S)
- EKENA MILLWORK WM623 - 3 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM623X144)
- EKENA MILLWORK 1"H x 3/4"P x 94 1/2"L Alexandria Rope Panel Moulding (MLD01X00AL)
- EKENA MILLWORK Matthews Architectural Grade PVC Dentil Trim, 3"H x 1"P x 93"L (DENP03MAT00)
- EKENA MILLWORK WM287 - 2"H x 1"P x 96"L Rake Moulding, PVC (WM287X96SWPV)
- EKENA MILLWORK 17 3/4"H x 16 1/8"P x 23 7/8"F x 94 1/2"L, (16 3/8" Repeat), Norwich Crown Moulding (MLD17X16X23NO)
- EKENA MILLWORK 3 7/8"H x 3 7/8"P x 5 1/2"F x 94 1/2"L Dublin Traditional Smooth Crown Moulding (MLD03X03X05DU)
- DWELLINGDESIGNS 4.88 in. H x 1.62 in. P x 96 in. L Elsinore Window and Door Casing (DW68857)
- Ekena Millwork Molding and Trim