Shop All Appliques & Onlays
Ekena Millwork
10 5/8"W x 5 1/4"H x 7/8"P Gladstone Center Onlay
Mfr # ONL10X05X01GL
Zoro # G004650611
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Projection) 10-5/8 in x 5-1/4 in x 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ONL10X05X01GL
- Zoro # G004650611
- Country of Origin China
- Category Appliques & Onlays
Dimensions
Size (Width x Height x Projection) | 10-5/8 in x 5-1/4 in x 7/8 in |
Details
Item | Center Onlay |
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 35 x 2 5/8 x 2 French Carved Corner Leg in Red Oak (5000O)
- MAG-MATE Flexible Magnet Material w/Adhesive 1/2 (MRA060X0050X025)
- KABA ILCO Key Blank, Pins 5, PK10 (S1000V-CO68)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- EKENA MILLWORK 40"W x 20"H x 2"P Half Round Sunburst Pediment (PED40X20X02SB)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 36"W x 18"H x 2"P (PEDPS036X180HRO01)
- EKENA MILLWORK Standard Sedgwick Rosette with Square Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050SDG00)
- EKENA MILLWORK 11 3/4"W x 15 3/4"H x 1 3/8"P Kinsley Onlay, Left (ONL12X16KI-L)
- EKENA MILLWORK Segment Arch Sunburst Architectural Grade PVC Pediment, 44"W x 12"H x 2"P (PEDPS044X120SEG01)
- EKENA MILLWORK Standard Sedgwick Rosette With Rounded Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050SDG05)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG02)
- Ekena Millwork Molding & Millwork