Shop All Wall Shelving
Ekena Millwork
10 3/8"W x 6"D x 7 3/8"H Shell Decorative Shelf
Mfr # SH10X06X07SH
Zoro # G404654783
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Height 7.38 in
- Material Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SH10X06X07SH
- Zoro # G404654783
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 10.38 in |
Depth | 6 in |
Height | 7.38 in |
Details
Item | Decorative Shelf |
Material | Urethane |
Description
These shelves are truly unique in design and function. Primarily used in decorative applications urethane shelves can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds and more. This material is also perfect for exterior applications. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these shelves, you are only limited by your imagination.
- Will not crack, warp, or split
- Holds up against natural elements
- Outlasts Plastics, Steel, Rubber and Aluminum
- Strong, durable material is as strong as wood
- Lightweight and easy to install
- Low Tooling cost
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Blue (30098BLUE)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 19 in L, 15 3/4 in W, 13 1/2 in H, 10 gal Volume Capacity (8510GRCL.10)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- EKENA MILLWORK 12"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH12X03X03CL)
- EKENA MILLWORK 31 1/2"W x 7 7/8"D x 4 3/4"H Wakefield Large Shelf (SH31X04X08WA)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- AMORE DESIGNS Amore Designs GRD1212WH Wood Shelving Grande White Corner Shelf (GRD1212WH)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- Ekena Millwork Wall Shelving