Shop All Fireplace Mantels
Ekena Millwork
10 1/4"W x 8 1/4"D x 39 3/8"H Floral Surround
Mfr # SUR39X10X08FL
Zoro # G804660384
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Ekena Millwork
- MFR # SUR39X10X08FL
- Zoro # G804660384
- Country of Origin China
- Category Fireplace Mantels
Description
These mantel bases are truly unique in design and function. Primarily used in decorative applications they can make a dramatic difference in fireplace surrounds. It will not rot or crack and holds up strongly against natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these mantel bases you are only limited by your imagination.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1004-B-PC)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 450psi Open, 250psi Close (RHS-450250)
- TRUE AIRE Return Grille White 10X4 (C170 10X04)
- AAON 3' EBC EBUS Cable Assembly (G012870)
- EKENA MILLWORK 9 1/4"W x 8 1/4"D x 41 3/4"H Monique Classic Surround (SUR42X09X08MO)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- EKENA MILLWORK 7 7/8"W x 7 7/8"D x 34"H Scroll Leaf Surround (SUR34X08X08SC)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- PEARL MANTELS 48 In. The Shenandoah Shelf Or Mantel Shelf, Unfinished (412-48)
- Ekena Millwork Fireplace Mantels