Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Rubberwood
Mfr # BKTW01X06X09THRW
Zoro # G904654528
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 1 3/4"W x 6 1/2"D x 9"H
- Wood Species Rubberwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTW01X06X09THRW
- Zoro # G904654528
- Country of Origin Viet Nam
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 3/4"W x 6 1/2"D x 9"H |
Details
Wood Species | Rubberwood |
Description
Beautiful wood brackets and corbels are the perfect choice to give detail or support to countertops, mantels, entertainment centers, range hoods, shelving and more. Available in more than 70 styles and 250 sizes, there is a design perfect for you. Offered in a range of styles from simple, minimalist shapes to elaborate carvings in floral, organic, and acanthus motifs. Our corbels and brackets are offered in seven wood types including alder, cherry, maple, red oak, walnut, mahogany, or paint grade rubberwood. Want even more options? Check out Ekena’s line of PVC, metal or rustic wood line of brackets and corbels.
- Precision carved and available in alder, cherry, maple, red oak, walnut, mahogany, or paint grade wood
- Wood corbels and brackets arrive sanded and ready to be painted or stained
- Ideal for countertops, bars, shelves, kitchen islands, range hoods, mantels, furniture and more.
- Carved wood corbels and brackets can be used for decorative or load-bearing applications and can support up to 250lbs with proper installation.
- Most brackets and corbels have the same style in multiple sizes, ranging from 3" to 35" in height!
- Quick and easy DIY installation with wood glue and nails or screws
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 24"H (GVPVE20X2401FUN)
- SCHLAGE KICK PLATE BRS 6""X34"" (SC8400PA3 6X34)
- NATIONAL HARDWARE Heavy T-Hinge Zc Plt10In (N128-900)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Siliceous 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-508)
- EKENA MILLWORK Standard Legacy Architectural Grade PVC Corbel, 3"W x 10"D x 10"H (CORP03X10X10LGY)
- EKENA MILLWORK 4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X18THR00RWR)
- EKENA MILLWORK 2 1/2"W x 4"D x 6"H Small Gomez Wood Bracket, Rubberwood (BKTW02X04X06GORW)
- EKENA MILLWORK 5"W x 5 3/4"D x 10"H Medium Woodruff Wood Corbel, Rubberwood (CORW05X05X10WFRW)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 18"D x 18"H (BKTP03X18X18THR01)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK Thorton Slat Smooth Outlooker, Douglas Fir, 5 1/2"W x 36"D x 36"H (OUT06X36X36THR06SDF)
- Ekena Millwork Molding & Millwork