Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
1 3/4"W x 4"D x 6"H Clarksville Wood Vintage Decor Bracket, Driftwood Blue
Mfr # BKTWD02X04X06CVBU
Zoro # G104654977
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 1 3/4"W x 4"D x 6"H
- Finish Driftwood Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTWD02X04X06CVBU
- Zoro # G104654977
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 3/4"W x 4"D x 6"H |
Details
Finish | Driftwood Blue |
Item | Bracket |
Description
Get an authentic vintage look for less. These corbels and brackets are hand-painted and distressed, for a true replication of antique worn corbels and brackets. Choose from a myriad of sizes, contours, colors and finishes to best fit your design ideas. These beautifully crafted corbels are versatile enough for any space in your home. Made of solid wood and lightly distressed, they add just the right touch to farmhouse, rustic or French Country style. Use as decorative bookends, tabletop decor, or decorative shelf supports.
- Hand-painted and distressed in popular colors
- Pre-finished, ready to install
- Solid hardwood corbel/bracket
- Decorative vintage style antique corbel
- Multi-use versatile support and decor
- Ready to hang with key hole hangers
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Drawer Release Pro 30In Wide (DRP-SG01-30000)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-C-A (CFSW.)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, Silicone (40RXPX-150)
- SPEC Compression Spring, Music Wire, PK10, C09751052500M (C09751052500M)
- EKENA MILLWORK Balboa Block Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 18"D x 18"H (BKT0402X18X18BOA05SWR)
- EKENA MILLWORK 5"W x 6 3/4"D x 14"H Large Traditional Wood Corbel, Alder (CORW05X07X14TRAL)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK 5"W x 5 3/4"D x 10"H Medium Woodruff Wood Corbel, Rubberwood (CORW05X05X10WFRW)
- EKENA MILLWORK 4"W x 36"D x 36"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X36X36THR00RWR)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 7"D x 7"H (BKTP02X07X07HUG)
- EKENA MILLWORK Legacy Block Smooth Bracket, Douglas Fir, 3 1/2"W x 34"D x 46"H (BKT04X34X46LEC05SDF)
- Ekena Millwork Molding & Millwork