Shop All Molding and Trim
Ekena Millwork
1 3/4"H x 1 1/8"P x 94 1/2"L Reeded Acanthus Leaf Panel Moulding
Mfr # PML01X01AC
Zoro # G704648222
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PML01X01AC
- Zoro # G704648222
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/4" First Family Knob-Oil Rubbed Bronze w/Cherry Insert (15463)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160160CHBRZ)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Satin Chrome (SPE250U26D)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-160SN)
- EKENA MILLWORK 99" Bottom Width x 102 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X99)
- EKENA MILLWORK Standard Foster Plinth Block with Beveled Edge, 3"W x 6"H x 1/2"P (PBP030X060X050FOS01)
- EKENA MILLWORK 2"H x 2"P x 2 3/4"F x 94 1/2"L Kent Traditional Smooth Crown Moulding (MLD02X02X02KE)
- EKENA MILLWORK 4 1/2"H x 1 1/4"P x 96"L Back Band Casing Moulding, PVC (CAS05X01X96BBSWPV)
- EKENA MILLWORK 2 3/4"H x 1 1/2"P x 3 1/8"F x 94 1/2"L Nexus Crown Moulding (MLD02X02X03NE)
- EKENA MILLWORK Marona Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48MRN)
- Ekena Millwork Molding and Trim