Shop All Handrails
Ekena Millwork
1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12
Mfr # BAL01X01X36SEC-12
Zoro # G405306254
product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BAL01X01X36SEC-12
- Zoro # G405306254
- Country of Origin United States
- Category Handrails
Dimensions
Overall Height | 36"H |
Description
INTEX Millwork offers its customers the unique product range of a boutique millwork company with the convenience and capabilities of a large manufacturer. Their products blend the timeless appearance of natural wood with the durability to weather the elements that only an engineered material can provide, all products can be customized or standard. Because of this versatility, INTEX Millwork provides trusted solutions on each and every project, from the very basic to the most complex. The Providence Rail System combines old world architectural details with modern materials that last a lifetime. Utilizing cellular PVC for its wood appearance, along with aluminum and stainless steel for internal structural reinforcement allows the Providence Rail system to meet commercial code for up to 10 feet spans. While meeting these rigorous code requirements the aesthetic appearance of the product makes it fit any residential application. Matte Finish - 100% Cellular PVC
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center, 10PK (P2144-MB-10B)
- BALDWIN ESTATE Entry Rim Locks Unlacquered Brass (5634.031.L)
- ZORO SELECT Gasket, Full Face, 3/4 In, Neoprene, Black (9071FF-0150-125-0075)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 30"H Providence Square Baluster, PK 12 (BAL01X01X30SEC-12)
- EKENA MILLWORK 36"H x 96"L Providence Stair Rail Kit w/Reinforcements, 18 Balusters, Screws & Hardware (ECSK36X096)
- EKENA MILLWORK 4.87 In. W X 3.25 In. H X 96 In. L- Architectural accent Top Rail (TR04X03X96)
- EKENA MILLWORK 12'L Deluxe Straight Top Rail (For Colonial spindles), White (4407012CTR)
- EKENA MILLWORK 33"H x 32"L Providence Reinforced Gate for 36" Rail Height (EC32X36GATE)
- EKENA MILLWORK Providence Rail 72" Top Rail Cap, PVC (EC072TCPV)
- PAWLING Hand Rail, Silver-Gray, 144In (BR-1200-12-210)
- Ekena Millwork Molding & Millwork