Shop All Handrails
Ekena Millwork
1 1/4"W x 1 1/4"D x 30"H Providence Square Baluster
Mfr # BAL01X01X30SEC
Zoro # G105306271
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BAL01X01X30SEC
- Zoro # G105306271
- Country of Origin United States
- Category Handrails
Dimensions
Overall Height | 30"H |
Description
INTEX Millwork offers its customers the unique product range of a boutique millwork company with the convenience and capabilities of a large manufacturer. Their products blend the timeless appearance of natural wood with the durability to weather the elements that only an engineered material can provide, all products can be customized or standard. Because of this versatility, INTEX Millwork provides trusted solutions on each and every project, from the very basic to the most complex. The Providence Rail System combines old world architectural details with modern materials that last a lifetime. Utilizing cellular PVC for its wood appearance, along with aluminum and stainless steel for internal structural reinforcement allows the Providence Rail system to meet commercial code for up to 10 feet spans. While meeting these rigorous code requirements the aesthetic appearance of the product makes it fit any residential application. Matte Finish - 100% Cellular PVC
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Arms (4640-3077L 689)
- STRYBUC 27-1/4 Overhead Balance (62W-183)
- KEYLESS FACTORY Car jump starter 12V gas and diesel cars up to 8.0L gas and 6.5L diesel engines (200 (AL-JP20B)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- EKENA MILLWORK 36"H x 120"L Providence Level Rail Kit w/Reinforcements, 23 Balusters & Hardware (ECLK36X120)
- EKENA MILLWORK 4.87 In. W X 3.25 In. H X 96 In. L- Architectural accent Top Rail (TR04X03X96)
- EKENA MILLWORK Providence Rail 72" Top Rail Cap, PVC (EC072TCPV)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12 (BAL01X01X36SEC-12)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 30"H Providence Square Baluster, PK 12 (BAL01X01X30SEC-12)
- EKENA MILLWORK 12'L Deluxe Straight Top Rail (For Colonial spindles), White (4407012CTR)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- Ekena Millwork Molding & Millwork