Shop All Molding and Trim
Ekena Millwork
1 1/4"H x 1/4"P x 96"L Parting Bead, PVC
Mfr # MLD01X00X96PBSWPV
Zoro # G705059546
product price: $16.65
/ea
$16.65
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
- Brand Ekena Millwork
- MFR # MLD01X00X96PBSWPV
- Zoro # G705059546
- Country of Origin United States
- Category Molding and Trim
Description
Save time and money with easy-to-install PVC general purpose moulding. PVC is high-quality, low maintenance, and comes ready to install. PVC trim comes in a white finish and acrylic paint adheres beautifully. It’s an easy to clean and maintain alternative to wood or composite materials.
- Will not rot, crack, splinter or split
- Resistant to moisture, no mold and mildew
- Impervious to insects
- Does not require painting if not desired
- Paint prep is minimal, and no sanding is required
- Outstanding for exterior or interior use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- PRIME-LINE LATCH GUARD OUTSW7"" STL (U 9496)
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb (M490P ATS/LED)
- LAB LAB: Best A2 Top Pin .175-14B (100 Polybag)(FN175) (LAB-B14BP1)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (100B3X1/8-25)
- EKENA MILLWORK WM49 - 3 5/8"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM49X144)
- EKENA MILLWORK 2 3/4"H x 7/8"P x 94 1/2"L, (4" Repeat), Crendon Chair Rail (CHA02X00CR)
- EKENA MILLWORK 2"H x 5/8"P x 94 1/2"L Oxford Panel Moulding (PML02X00OX)
- EKENA MILLWORK SAMPLE - 3"H x 4"P x 5 1/8"F x 12"L Nadia Crown Moulding (SAMPLE-MLD03X04X05NA)
- EKENA MILLWORK WM356 - 2 1/4"H x 3/4"P x 96"L Colonial Casing Moulding, PVC (WM356X96SWPV)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48ELD)
- MADISON MILL 1x48 Poplar Dowel (436580)
- Ekena Millwork Molding and Trim