Shop All Molding and Trim
Ekena Millwork
1 1/2"H x 1 1/2"P x 2 1/8"F x 94 1/2"L Cole Smooth Corner Moulding
Mfr # MLD01X01X02CO
Zoro # G204649095
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MLD01X01X02CO
- Zoro # G204649095
- Country of Origin China
- Category Molding and Trim
Description
Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you, and most rooms can be completed in hours instead of days. Another benefit of polyurethane is it will not rot or crack, and holds up strongly against natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed 2-Panel Arch Top Caiman Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCAIRH26D4916)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1613)
- SHEPHERD HARDWARE Pad Vny Noadhsv3/4"Cd12 (9966)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 LH)
- EKENA MILLWORK SAMPLE - 12"H x 12 5/8"P x 17 1/2"F x 12"L, (16" Repeat), Emery Cove Crown Moulding (SAMPLE-MLD12X12X17EM)
- EKENA MILLWORK 80" Bottom Width x 82 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X80ST)
- EKENA MILLWORK 5 1/8"W x 78 3/4"H x 5/8"D Fluted Casing (CAS05X79X01)
- EKENA MILLWORK 4"H x 2 1/4"P x 4 1/2"F x 94 1/2"L Holmdel Traditional Smooth Crown Moulding (MLD04X02X04HO)
- EKENA MILLWORK 2 1/8"H x 2 1/8"P x 3"F x 94 1/2"L Egg & Dart Crown Moulding (MLD02X02X03EG)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L Wakefield Leaf Chair Rail (MLD05X00WA)
- Ekena Millwork Molding & Millwork