Shop All Pallet Jacks
Ejoy
Rider Type Electric Pallet Stacker, 3500 Lb Capacity, 118in Lift
Mfr # 3000mm_ES16AS
Zoro # G910955367
product price: $6,675.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$6,675.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ejoy
- MFR # 3000mm_ES16AS
- Zoro # G910955367
- Country of Origin China
- Category Pallet Jacks
Description
The ES-16AS Rider Type Electric Stacker with Pedal is an excellent solution for handling goods in warehouses, factories, and distribution centers. Here are some of the features and benefits of this model:Capacity: With a maximum capacity of 1600kg, this electric stacker is perfect for lifting heavy loads.Lift Height: The lift height is 3.0m with a 2-stage mast. The mast lowered height is 2080mm. At a height of 3m, the capacity is still 1600kg, making it perfect for a variety of applications.Fork Size: The fork size is 685x1150mm, providing ample space to handle loads of different sizes.Middle Operation: The middle operation design of this electric stacker allows for easy handling and maneuverability in tight spaces.Customized Design: This model can be customized to match your company's branding, with options for color and logo branding.Battery: The 24V/160Ah Lead-acid battery is included with the charger and provides a working time of approximately 5-6 hours, depending on the usage.Mast: The heavy-duty C steel mast provides stability and durability for safe and reliable operation.Safety Features: The electric stacker includes emergency stop, hour meter, and battery level indicator for added safety and convenience.Invest in the ES-16AS Rider Type Electric Stacker with Pedal for efficient and reliable handling of your goods.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- WARN INDUSTRIES WINCHES, VR EVO 10 (103252)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Polyester, Yellow (EE2804DTX6)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 70 (988942)
- DAYTON Pallet Jack, 4500 lb Cap, SS (2ZE62)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x80" – CAPACITY: 4400 LBS (ACL44-2180)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Manual High-Lift Skid Jack Truck, 20.5 x 45 Forks (988944)
- LAVEX 17'' x 35 1/2'' Pallet Jack (481DB20MN)
- GLOBAL EQUIPMENT Battery Powered Office Work Positioner Lift Truck 220 Lb. Capacity (E100R)
- VESTIL Manual Tilt Master, 2200 lb. (TM-22-M)
- Ejoy Pallet Jacks