Shop All Wall Coverings
Ejoy
Pebble Gray Slat Wood Panels for Walls - Sleek, 4PK
Mfr # WC7G_007
Zoro # G110606885
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 106 in
- Application Interior Walls, Solid wood
- Finish Pebble Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ejoy
- MFR # WC7G_007
- Zoro # G110606885
- Country of Origin China
- Category Wall Coverings
Dimensions
Overall Length | 106 in |
Size | 106 in |
Details
Application | Interior Walls, Solid wood |
Finish | Pebble Gray |
Description
From our line of satin, solid colored paneling, stunning Pebble Gray Slat Wood Panels for Walls are constructed from solid wood wrapped in a heavy-duty solid color veneer and ultra smooth finish. Featuring 7 slats per plank and thin/low-profile ridges for a subtle 3D slat effect. This is a wonderful choice for for home improvement and renovation projects. Gray slat walls can create a sophisticated and contemporary look in interior design. Our Pebble Gray Slat Panel is a versatile color that comes in medium gray shade. Gray is often associated with elegance and timelessness. Furthermore, gray slat walls can add a touch of sophistication to any space, making it suitable for both residential and commercial settings. This versatile color allows you to experiment with different colors, textures, and dcor elements in the room without clashing with the wall color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 6/12/24VDC @ 4A (SMP5)
- RAYMOND Disc Spring, 0.856" Min. Inside Dia., PK25 (W1102012)
- GRIPWORKS L Caps-0.375-5.000-0.075-RE-701-89-BLACK, 10PK (649210)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424949N)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_030)
- EJOY 106in x 4in Wood and Poly Composite Decorative Privacy Screen Panel Divider, 3PK (WPCT002-Maple)
- EJOY 106in x 4in Wood and Poly Composite Decorative Privacy Screen Panel Divider, 3PK (WPCT005-GrayBlack)
- EJOY Kona Brown Slat Wood Panels for Walls - Sleek, 4PK (WC7G_016)
- EJOY Wood Veneer Acoustic Wide Slat Accoustic Wall Panels, 94x12.6x0.8, 2PK (WACP_01)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_LightColdOak)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (951)
- Ejoy Wall Coverings