Shop All Wall Coverings
Ejoy
Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK
Mfr # JE23_04-TeakB
Zoro # G410929721
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 94.5 in
- Width 8.5 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ejoy
- MFR # JE23_04-TeakB
- Zoro # G410929721
- Country of Origin China
- Category Wall Coverings
Dimensions
Overall Length | 94.5 in |
Width | 8.5 in |
Depth | 1 in |
Description
This listing comes with 3 pieces of 8.5 x 94.5 x 1 panels. Set your eyes on these beautiful black exterior slat wall paneling for outdoors. Constructed from high-impact composite materials specifically designed to withstand outdoor elements. Featuring thick slats with a wood grain texture that gives outdoor spaces a modern, stylish, and luxurious look. A great renovation project for reshaping backyards, patios, balconies, bar & BBQ islands, any exterior walls and outdoor spaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX 1036 Decorative Back Plate for 36″ Long Hinges – Powder Coat (1035.01244SC)
- LAUREY 1 1/2" Au Natural Wood Mushroom Knob (33401)
- RENIN Renin 24 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC024080)
- KEYLESSFACTORY VW HU162T Key Blade (10 PACK) (MTK-HU162T)
- EJOY Acoustic Vinyl Wall Cladding Siding Panel, 94.5 in. x 4.8 in. x 0.5 in., 4PK (VWC_G1605C-22008-8)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_011)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_05-TeakA1)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_03-TeakA)
- EJOY Acoustic Vinyl Wall Cladding Siding Panel, 94.5 in. x 4.8 in. x 0.5 in., 4PK (VWC_G1217B-002B)
- EJOY 106in x 4in Wood and Poly Composite Decorative Privacy Screen Panel Divider, 3PK (WPCT001-CherryWood)
- EKENA MILLWORK Medium Marrakesh Decorative Fretwork Wall Panels in Architectural PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16MRK)
- Ejoy Wall Coverings