Shop All Wall Coverings
Ejoy
Champagne Oak Slat Wood Panels for Walls - Sleek, 4PK
Mfr # WC7G_020
Zoro # G110606878
product price: $165.99
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 106 in
- Application Interior Walls, Solid wood
- Finish Champagne Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ejoy
- MFR # WC7G_020
- Zoro # G110606878
- Country of Origin China
- Category Wall Coverings
Dimensions
Overall Length | 106 in |
Size | 106 in |
Details
Application | Interior Walls, Solid wood |
Finish | Champagne Oak |
Description
Presenting our Champagne Oak Slat Wood Panels for Walls. From our line of classic slat wall paneling, constructed from solid wood wrapped in a heavy-duty wood veneer finish. Featuring 7 slats per plank and thin/low-profile ridges for a subtle 3D slat effect. This is a wonderful choice for for home improvement and renovation projects. Our Champagne oak slat wood panels for walls has a pale, creamy color that adds a bright and airy feel to interior spaces. Oak slat panels adds texture and warmth to a room. Creating accent walls with contrasting slat maple panels is another way to add a unique and eye-catching element to a room's design. Contrasting slat oak panels offer a versatile option for interior design, allowing for endless possibilities to customize and enhance the look of a space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.90-PF-C1)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRU3)
- PYLEX Patio Support, 4 x 4 in Column/Post, Black (12099)
- ROCKWOOD 10" x 44" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1044BEVCSK)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_030)
- EJOY Acoustic Vinyl Wall Cladding Siding Panel, 94.5 in. x 4.8 in. x 0.5 in., 4PK (VWC_NX-5029)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_030)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_022)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_022)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_04-TeakB)
- EKENA MILLWORK Small Conroe Decorative Fretwork Wall Panels in Architectural Grade PVC, 11 3/8"W x 11 3/8"H x 3/8"T (WALP12X12CRE)
- Ejoy Wall Coverings