Shop All Wall Coverings
Ejoy
Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8
Mfr # ACP_LightMaple
Zoro # G310929722
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 94 in
- Width 23.6 in
- Depth 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ejoy
- MFR # ACP_LightMaple
- Zoro # G310929722
- Country of Origin China
- Category Wall Coverings
Dimensions
Overall Length | 94 in |
Width | 23.6 in |
Depth | 0.8 in |
Description
One box comes with 1 piece 94 x 23.6 x 0.8 acoustic panels. From our line of premium soundproofing panels, these antique maple acoustic slat wood paneling for soundproofing walls feature unrivaled noise canceling materials. Constructed from eco-friendly MDF, the slats are fully wrapped in heavy-duty wood veneer finish. Furthermore, the backing is made from high-density acoustical fiber which is excellent for enhancing sound quality, increasing privacy, containing unwanted noise from escaping, and many other benefits. These wall panels can be installed horizontally or vertically and can be cut to any shape. This versatility allows for personalization and endless possibilities. Not to mention, the ease of installation allows for a speedy renovation of any space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA Richelieu America 235918 0.81 in. TG Furn Cups - Pack of 4 (235918)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL320X250)
- PRIME-LINE Single Cylinder Deadbolt Brass Slam Lock with Flat and Angle Strikes Single Pack (SE 14326)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 11PK (CX188-11PACK)
- EJOY Acoustic Vinyl Wall Cladding Siding Panel, 94.5 in. x 4.8 in. x 0.5 in., 4PK (VWC_G1605C-22008-8)
- EJOY 106in x 4in Wood and Poly Composite Decorative Privacy Screen Panel Divider, 3PK (WPCT001-CherryWood)
- EJOY 106in x 2.2in Outdoor Siding Corner Panel and Screws, 6PK (EndTrim_WSCP_FEW3_Red Pine)
- EJOY Mocha Brown Slat Wood Panels for Walls - Sleek, 4PK (WC7G_013)
- EJOY Unfinished Wood Slat Panels for Walls, 3PK (WWC_0000)
- EJOY Exterior Shiplap Slat Wall Siding Panels for Outdoors, 8.5 x 94.5 x 1, Set of 3, 3PK (JE23_05-TeakA1)
- HOMEROOTS 8 x 8 in. Aqua Floral Yellow Peel & Stick Removable Tiles (400039)
- Ejoy Wall Coverings