Shop All Wall Coverings
Ejoy
Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8
Mfr # ACP_LightColdOak
Zoro # G910929719
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 94 in
- Width 23.6 in
- Depth 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ejoy
- MFR # ACP_LightColdOak
- Zoro # G910929719
- Country of Origin China
- Category Wall Coverings
Dimensions
Overall Length | 94 in |
Width | 23.6 in |
Depth | 0.8 in |
Description
One box comes with 1 piece 94 x 23.6 x 0.8 acoustic panels. From our line of premium soundproofing panels, these antique maple acoustic slat wood paneling for soundproofing walls feature unrivaled noise canceling materials. Constructed from eco-friendly MDF, the slats are fully wrapped in heavy-duty wood veneer finish. Furthermore, the backing is made from high-density acoustical fiber which is excellent for enhancing sound quality, increasing privacy, containing unwanted noise from escaping, and many other benefits. These wall panels can be installed horizontally or vertically and can be cut to any shape. This versatility allows for personalization and endless possibilities. Not to mention, the ease of installation allows for a speedy renovation of any space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1/2)
- CAMDEN Camden Electrical Accessories (CX-12PLUS)
- IQ AMERICA CE6880 Wireless Comm’l Residential Driveway Entrance Alert Chime Doorbell 150 ft range (CE6880)
- EJOY Antique Oak Wood Slat Panels for Walls - Stout, 3PK (WWC_0011)
- EJOY Satin Red Slat Wood Panels for Walls - Sleek, 4PK (WC7G_035)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_030)
- EJOY Acoustic Vinyl Wall Cladding Siding Panel, 94.5 in. x 4.8 in. x 0.5 in., 4PK (VWC_G1217B-002B)
- EJOY 106in x 2.2in Outdoor Siding Corner Panel and Screws, 6PK (EndTrim_WSCP_FEW3_Red Pine)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_050)
- EKENA MILLWORK Extra Small Hastings Decorative Fretwork Wood Wall Panels, Wood, 4 7/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375HASMF)
- Ejoy Wall Coverings