Shop All Wall Coverings
Ejoy
Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK
Mfr # LACP_020
Zoro # G710929711
product price: $166.99
/pk 2, $83.50/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 106 in
- Width 12.6 in
- Depth 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ejoy
- MFR # LACP_020
- Zoro # G710929711
- Country of Origin China
- Category Wall Coverings
Dimensions
Overall Length | 106 in |
Width | 12.6 in |
Depth | 0.8 in |
Description
One box comes with 2 pieces of 12.6 x 106 x 0.8 acoustic panels. Our finest soundproofing panels, these natural oak acoustic slat wood paneling for soundproofing walls feature unrivaled noise canceling materials. Constructed from eco-friendly MDF, the slats are fully wrapped in heavy-duty wood veneer finish. Furthermore, the backing is made from high-density acoustical fiber which is excellent for enhancing sound quality, increasing privacy, containing unwanted noise from escaping, and many other benefits.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 1" Nylon Plastic Regular Snap Bushings 10PK (66406)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK25 (1CUY2)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- J.W. WINCO JW Winco WN9000 8T4WP2 Leveling Feet (8T4WP2)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_LightColdOak)
- EJOY 106in x 4in Wood and Poly Composite Decorative Privacy Screen Panel Divider, 3PK (WPCT002-Maple)
- EJOY Champagne Oak Slat Wood Panels for Walls - Sleek, 4PK (WC7G_020)
- EJOY 106in x 6.1in Outdoor WPC Vinyl Wall Siding Panel, 4PK (WSP_FEW3)
- EJOY Kona Brown Slat Wood Panels for Walls - Sleek, 4PK (WC7G_016)
- EJOY Champagne Oak Wood Slat Panels for Walls - Stout, 3PK (WWC_0020)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Alder contains 22 Slats (SWW66X94X0375AL)
- Ejoy Wall Coverings